- Truck Clutch & Flywheel Handler
- Low Clearance
- Handles 14" and 15 1/2" Clutch Assemblies Weighing Up to 250lbs
- 360° Swivel Head
- 13" Low Point Enables Access Below Side Faring
features
- Open stance for ease of access to the work
- Unique linkage design raises the load from horizontal to vertical as the pump is cycled
- Handles 14" and 15 1/2" clutch assemblies
- Swivel casters provide easy maneuverability
- 360° swivel head
- 13" low point enables access below side faring
- Makes the task an easy, one person job
includes
- 2" splined shaft
- 1 1/4" pilot
compliances
- 0
| Capacity, tons | 250 lb |
| Height [Min] | 13 in |
| Weight | 125.0 LB |

