- Low-Lift Transmission Jack, 2,200 lb Capacity
features
- The 8 1/4" low height is perfect for the new style aerodynamic trucks with low ground clearance
- Special mounting adapter fits popular transmissions used on nearly all Class 7 and 8 heavy-duty trucks
- Mounting plate angle is adjusted with the turn of a wrench
- Swiveling pump handle permits ease of operation in restricted work spaces
- Fast-acting pump quickly raises lifting arm
compliances
- 0
| Height [Max] | 36.5 in |
| Capacity, tons | 1.1 tons |
| Overall Width | 32 1/2 in |
| Overall Length | 52 in |
| Height [Min] | 8.25 in |
| Weight | 330.0 LB |

