- Puller w/5" Long Forcing Screw & 3 Cap Screws 3/8-24 x 3" Long
description
- Slotted holes in puller body permit cap screws positioned to handle bolt-circle diameters from 1 1/2" to 4 5/8"
applications
- Pulls harmonic balancers, timing gears, parts having two or three tapped holes
features
- Slotted holes in puller body allow cap screws to be arranged to handle bolt-circle diameters from 1 1/2" to 4 5/8"
includes
- Three cap screws 3/8" - 24NFX3 and three cap screws 3/8" - 16NCX3
| Puller Capacity | N/A |
| Reach [Max] | 3.6 in |
| Screw Size | 5/8-18 x 5" |
| Spread [Max] | 4 5/8 in |
| Spread [Min] | 1 1/2 in |
| Weight | 3.34 LB |
| EAN or UPC | 662536119900 |

