- Puller w/11 5/8" Long Forcing Screw
description
- Ideal for pulling many small parts having tapered holes. Use cap screws up to 1/2" diameter
- not included.
applications
- Removes gear and pulley parts with tapped holes
features
- Forcing screw is 3/4-16 x 11 5/8" long
| Puller Capacity | N/A |
| Spread [Min] | 2 in |
| Reach [Max] | 4.4 in |
| Block Width | 8 1/4 in |
| Screw Size | 3/4-16 x 11 5/8" |
| Spread [Max] | 7 3/4 in |
| Weight | 4.35 LB |
| EAN or UPC | 662536120913 |

