- 110 V
- 50.0 A
- 9" W x 14" L x 8.5" H Cabinet Size
- 1,500 Watts
- Single Phase
features
- Flameless heat reduces the need for torches, solvents, and abrasives
- Less flame and less solvents reduces potential safety hazards and insurance rates
- Will only heat metal objects enabling it to be used in or near heat-sensitive areas
- Wide range of heating inductors for increased versatility
- Easy-to-read heat output meter to quickly verify induction heat
- Output isolation transformer provides the safest possible operation
- CE approval with UL® compliance offers proof of quality construction and safety design
| Phase | Single Phase |
| Watts | 1500 W |
| Length | 14 in |
| Amps | 50 A |
| Heater Style | Portable |
| Height | 8 1/2 in |
| Heater Type | Magnetic Induction |
| kW | 1.5 w |
| Weight | 41.0 LB |
| EAN or UPC | 731413545146 |


