- Pulley Attachment For 1 3/4" To 5 7/8" V-Belt Pulley Diameter
description
- Attachment clamps down into V groove to distribute load.
applications
- For Grip-O-Matic® pullers or Push-Puller®
features
- Forged alloy steel
- Knife-like edge fits into V groove on pulley
compliances
- Meets GGG-P-00781-D specifications
| Flange Hole Size | 5/8-18 |
| Used w/Puller No. | 927, 1035, 1036, 1037, 1038 |
| Between Bolts Dimension | 6 in |
| Spread [Max] | 5 7/8 in |
| Spread [Min] | 1 3/4 in |
| Weight | 4.0 LB |
| EAN or UPC | 662536125307 |

