- 24" Length
- 3/4" Tip Size
features
- Forged from chrome alloy steel
- Heat-treated to resist bending and breaking
| Blade Length | N/A |
| Length | 24 in |
| Tip Size | 3/4 in |
| End Types | Flat & Pointed |
| Diameter | 3/4 in |
| Hex Size | N/A |
| Material | Steel |
| Weight | 2.6 LB |
| EAN or UPC | 662536289474 |

