- 30" Length
- 7/8" Tip Size
features
- Forged from chrome alloy steel
- Heat-treated to resist bending and breaking
| Tip Size | 7/8 in |
| End Types | Flat & Pointed |
| Length | 30 in |
| Hex Size | N/A |
| Diameter | 7/8 in |
| Material | Steel |
| Blade Length | N/A |
| Weight | 5.0 LB |
| EAN or UPC | 662536289481 |

