- Spanner Wrench, 24 in Long, 1 in Diameter Handle, 3/8 in Jaw, 4-3/4 to 12-3/4 in Capacity
applications
- Industrial tractors
features
- One 3/8" thick jaw
- Drop-forged jaws
- Adjusts to 11 positions
| Overall Length | 24 in |
| Style | Adjustable Hook Spanner |
| Material | Bearing Steel |
| Capacity | 4 3/4 in to 12 3/4 in |
| Inch/Metric | Metric |
| Weight | 7.5 LB |
| EAN or UPC | 662536125604 |

