- 6 Shaft Protectors
- 5/8" To 1 1/2" Diameter
description
- Designed to protect shaft centers from distortion when extreme pressures are applied with Grip-O-Matic® pullers or Push-Pullers®.
applications
- Inserted between end of puller screw and shaft
includes
- Set of six shaft protectors
| Thickness | 0.625 in, 0.75 in |
| Dia. | 0.625 in, 0.75 in, 1 in, 1.25 in, 1.5 in |
| Accessory Type | Shaft Protector |
| Weight | 1.13 LB |
| EAN or UPC | 662536126687 |

