- 2 1/2" Face Diameter
- 0- 10, 000/0-690 Pressure (psi/Bar)
| NPT Size | 1/4 in |
| Tons | N/A |
| Pressure (psi/bar) | 0 to 10,000 psi/0 to 690 bar |
| Major Graduations | 2,500 psi, 100 bar |
| Silicone Filled | No |
| Face Diameter | 2 1/2 in |
| Minor Graduations | 500 psi, 20 bar |
| Weight | 0.35 LB |
| EAN or UPC | 662536361064 |

