- 4" Face Diameter
- 0-10,000/0-690 Pressure (psi/Bar)
| Pressure (psi/bar) | 0 to 10,000 psi/0 to 690 bar |
| Silicone Filled | No |
| Minor Graduations | 200 psi, 10 bar |
| NPT Size | 1/4 in |
| Major Graduations | 1,000 psi, 100 bar |
| Tons | N/A |
| Face Diameter | 4 in |
| Weight | 0.55 LB |
| EAN or UPC | 662536361132 |

