- 4" Face Diameter
- 0-10,000/0-690 Pressure (psi/Bar)
- 0-60 Tons
| Pressure (psi/bar) | 0 to 10,000 psi/0 to 690 bar |
| Minor Graduations | 200 psi, 1 ton |
| Major Graduations | 2,000 psi, 5 ton |
| Tons | 0-60 |
| Silicone Filled | No |
| Face Diameter | 4 in |
| NPT Size | 1/4 in |
| Weight | 0.55 LB |
| EAN or UPC | 662536361231 |

