- 6" Face Diameter
- 0-10,000/0-690 Pressure (psi/Bar)
- 0-690 Tons
| Major Graduations | 1,000 psi, 100 bar |
| NPT Size | 1/4 in |
| Pressure (psi/bar) | 0 to 10,000 psi/0 to 690 bar |
| Silicone Filled | No |
| Minor Graduations | 100 psi, 10 bar |
| Tons | 0-690 |
| Face Diameter | 6 in |
| Weight | 0.87 LB |
| EAN or UPC | 662536181549 |

