- 5 ton Capacity
- 2 29/32" Base
- 5 1/8" Height
applications
- Use it as a jack or a spreader
- Use it to turn your mechanical gear puller (puller capacity must match jack capacity) into a hydraulic puller
- Use it vertically or horizontally in limited clearance applications
features
- Jacks operate either horizontally or vertically
- Handles function in line with base for easier use in confined spaces
- Retracted height of just 2.56" for the smallest jack and 5.13" for the 20 ton, allows you to slip this jack into the narrowest of crevices
compliances
- Meet ASME B30.1 standards
| Height [Max] | 5.125 in |
| Handle Effort @ Rated Capacity | 57 lb |
| Base Size | 2 29/32 in |
| Retracted Height | 3 1/2 in |
| No. of Strokes to Extend Piston 1 Ft | 38 |
| Pump Handle | 9 7/16 in |
| Saddle Diameter | 1.141 in |
| Capacity | 5 tons |
| Weight | 4.35 LB |
| EAN or UPC | 662536397124 |

