- 10 ton Capacity
- 4 21/64" Base
- 5 7/8" Height
applications
- Use it as a jack or a spreader
- Use it to turn your mechanical gear puller (puller capacity must match jack capacity) into a hydraulic puller
- Use it vertically or horizontally in limited clearance applications
features
- Jacks operate either horizontally or vertically
- Handles function in line with base for easier use in confined spaces
- Retracted height of just 2.56" for the smallest jack and 5.13" for the 20 ton, allows you to slip this jack into the narrowest of crevices
compliances
- Meet ASME B30.1 standards
| Base Size | 4 21/64 in |
| Handle Effort @ Rated Capacity | 62 lb |
| No. of Strokes to Extend Piston 1 Ft | 36 |
| Pump Handle | 17.328 in |
| Retracted Height | 4 3/4 in |
| Capacity | 10 tons |
| Saddle Diameter | 1 21/32 in |
| Height [Max] | 5.875 in |
| Weight | 12.0 LB |
| EAN or UPC | 662536397131 |

