- 20 ton Capacity
- 4 23/32" Base
- 6 5/16" Height
applications
- Use it as a jack or a spreader
- Use it to turn your mechanical gear puller (puller capacity must match jack capacity) into a hydraulic puller
- Use it vertically or horizontally in limited clearance applications
features
- Jacks operate either horizontally or vertically
- Handles function in line with base for easier use in confined spaces
- Retracted height of just 2.56" for the smallest jack and 5.13" for the 20 ton, allows you to slip this jack into the narrowest of crevices
compliances
- Meet ASME B30.1 standards
| Base Size | 4 23/32 in |
| Retracted Height | 5 1/8 in |
| Capacity | 20 ton |
| Handle Effort @ Rated Capacity | 77 lb |
| Pump Handle | 23 13/16 in |
| No. of Strokes to Extend Piston 1 Ft | 46 |
| Height [Max] | 6.3125 in |
| Saddle Diameter | 2.078 in |
| Weight | 15.85 LB |
| EAN or UPC | 662536397148 |

