- 10 Ton Capacity
- 2 1/8" - 7 1/4" Spread
description
- Portable steel press for field or maintenance jobs used for removing or replacing bearings, gears, pinions, pulleys, wheels or bushings.
features
- Operates with either pushing or pulling force, depending on setup
- Reach equals leg length plus 1 1/2" with leg end caps
includes
- #1100 legs and #24827 leg ends
| Reach [Max] | 8.25 in |
| Spread [Max] | 7 1/4 in |
| Puller Capacity | 10 tons |
| Screw Size | 3/4-16 x 12 in |
| Spread [Min] | 2 1/8 in |
| Threads per Inch | 16 |
| Weight | 6.85 LB |
| EAN or UPC | 662536127448 |

