- Subplate For Remote Mounting Valve
applications
- Use for remote mounting of control valves
- Use with valve numbers: 9500, 9501, 9502, 9504, 9506, 9507, 9511, 9552, 9572, 9575, 9576, 9592, 9594, and 9609
features
- Converts pump mounted valves to remote mounted valves
| For Use With | 9500, 9501, 9502, 9504, 9506, 9507, 9511, 9552, 9572, 9575, 9592, 9594, 9609 |
| Operating Pressure Range | 10,000 psi |
| No. of Ports | 2 |
| Flow @ Rated RPM (gpm) | 5 gal/min |
| Weight | 1.56 LB |
| EAN or UPC | 662536127592 |

