- Pump-Mounted
- 3 Way
- 3 Position
- 24 Volt Solenoid Valve w/Posi-Check®
| Port | 3/8 in |
| Pressure Adjustment Range (psi) | 1,000 to 10,000 |
| Port Type | NPTF |
| Valve Type | 3-Way, 3 Position |
| Weight | 14.57 LB |
| EAN or UPC | 662536127844 |
| Port | 3/8 in |
| Pressure Adjustment Range (psi) | 1,000 to 10,000 |
| Port Type | NPTF |
| Valve Type | 3-Way, 3 Position |
| Weight | 14.57 LB |
| EAN or UPC | 662536127844 |