- In-Line Pressure Relief Valve
- 3/8 NPTF
| Pressure Adjustment Range (psi) | 1,000 to 10,000 |
| Port | 3/8 in |
| Port Type | NPTF |
| Valve Type | Pressure Relief |
| Weight | 2.03 LB |
| EAN or UPC | 662536127981 |
| Pressure Adjustment Range (psi) | 1,000 to 10,000 |
| Port | 3/8 in |
| Port Type | NPTF |
| Valve Type | Pressure Relief |
| Weight | 2.03 LB |
| EAN or UPC | 662536127981 |