- 2 1/2 gal Container
- 140 min Viscosity Index
features
- Antirust
- Antifoam
- Antisludge
- Fire-resistant
- Maximum lubrication and heat transfer
| Type | Fire Resistant |
| Viscosity Index | 140 min |
| Fire Point | 550 °F |
| Color (ASTM) | Light Amber |
| Capacity (Volume) | 2 1/2 gal |
| Flash Point | 500 °F |
| Pour Point | -15 °F |
| Specific Gravity @ 60 °F (16 °C) | 0.91 |
| Weight | 19.0 LB |
| EAN or UPC | 662536128179 |

