- 2 Port
- 3/8 NPTF
- 4 3/4" Long
- 2" Wide
- 2" High
applications
- Hydraulic pumps
features
- Needle valves for precise manual control
includes
- Two needle valves for control of two cylinders
| Mounting Hole Size | 3/8 in |
| Thickness | 2 in |
| No. of NPTF Ports | 4 |
| Port (Numeric) | 3/8 in |
| Length | 4 3/4 in |
| No. of Mounting Holes | 3 |
| Weight | 8.65 LB |
| EAN or UPC | 662536128193 |

