- 1 gal Container
- 213 min Viscosity Index
| Fire Point | N/A |
| Pour Point | -22 °F |
| Specific Gravity @ 60 °F (16 °C) | 0.92 |
| Color (ASTM) | 2 |
| Viscosity Index | 213 min |
| Flash Point | 432 °F |
| Capacity (Volume) | 1 gal |
| Type | Biodegradable |
| Weight | 8.1 LB |
| EAN or UPC | 662536195379 |
| Fire Point | N/A |
| Pour Point | -22 °F |
| Specific Gravity @ 60 °F (16 °C) | 0.92 |
| Color (ASTM) | 2 |
| Viscosity Index | 213 min |
| Flash Point | 432 °F |
| Capacity (Volume) | 1 gal |
| Type | Biodegradable |
| Weight | 8.1 LB |
| EAN or UPC | 662536195379 |