- 2 1/2 gal Container
- 213 min Viscosity Index
| Color (ASTM) | 2 |
| Fire Point | N/A |
| Specific Gravity @ 60 °F (16 °C) | 0.92 |
| Pour Point | -22 °F |
| Capacity (Volume) | 2 1/2 gal |
| Flash Point | 432 °F |
| Viscosity Index | 213 min |
| Type | Biodegradable |
| Weight | 18.6 LB |
| EAN or UPC | 662536364058 |

