- 1 gal Container
- 190 min Viscosity Index
| Fire Point | 399 °F |
| Color (ASTM) | 6.5 (Red) |
| Viscosity Index | 190 min |
| Flash Point | 356 °F |
| Capacity (Volume) | 1 gal |
| Pour Point | -48 °F |
| Specific Gravity @ 60 °F (16 °C) | 0.87 |
| Type | Low Temp. |
| Weight | 7.5 LB |
| EAN or UPC | 662536364065 |

