- Tee Adapter
- 1/4" & 3/8" NPTF female ports
- 3/8" NPTF male port
| Female Thread Size | 1/4 NPTF & 3/8 NPTF |
| NPSM Female Size | N/A |
| NPTF Female @ 45° Size | N/A |
| Male Thread Size | 3/8 |
| Family Name | Hydraulic Fitting |
| Fitting Description | Tee Adapter |
| NPTF Size | N/A |
| Weight | 0.5 LB |
| EAN or UPC | 662536210669 |

