- Service Tee
- (2) 3/8 NPTF Female & (1) 3/8 NPTF Male
| Fitting Description | Service Tee |
| NPTF Female @ 45° Size | N/A |
| NPTF Size | N/A |
| Family Name | Hydraulic Fitting |
| NPSM Female Size | N/A |
| Female Thread Size | 3/8 NPTF |
| Male Thread Size | 3/8 |
| Weight | 0.6 LB |
| EAN or UPC | 662536210225 |

