- Swivel Connector
- 3/8" Female NPSM to 3/8" Male NPTF
| Male Thread Size | 3/8 |
| NPTF Female @ 45° Size | N/A |
| NPSM Female Size | N/A |
| NPTF Size | N/A |
| Female Thread Size | 3/8 NPSM |
| Fitting Description | Swivel Connector |
| Family Name | Hydraulic Fitting |
| Weight | 0.15 LB |
| EAN or UPC | 662536210133 |

