- Swivel Connector
- 1/4 NPTF Male to 3/8 NPSM Female
| NPTF Female @ 45° Size | N/A |
| Fitting Description | Swivel Connector |
| NPTF Size | N/A |
| NPSM Female Size | 0.375 in |
| Male Thread Size | 1/4 |
| Family Name | Hydraulic Fitting |
| Female Thread Size | 3/8 NPSM |
| Weight | 0.2 LB |
| EAN or UPC | 662536210119 |

