- 45° Fitting
- 1/4 NPTF Male to 1/4 NPTF Female
| Female Thread Size | 1/4 NPTF |
| Family Name | Hydraulic Fitting |
| Male Thread Size | 1/4 |
| NPTF Female @ 45° Size | N/A |
| NPSM Female Size | N/A |
| NPTF Size | N/A |
| Fitting Description | 45° Fitting |
| Weight | 0.24 LB |
| EAN or UPC | 662536210256 |

