- Coupling
- 3/8 NPTF Female
- Both Ends
| NPSM Female Size | N/A |
| Fitting Description | Coupling |
| Family Name | Hydraulic Fitting |
| Female Thread Size | 3/8 NPTF |
| NPTF Female @ 45° Size | N/A |
| Male Thread Size | N/A |
| NPTF Size | N/A |
| Weight | 0.2 LB |
| EAN or UPC | 662536210300 |
| NPSM Female Size | N/A |
| Fitting Description | Coupling |
| Family Name | Hydraulic Fitting |
| Female Thread Size | 3/8 NPTF |
| NPTF Female @ 45° Size | N/A |
| Male Thread Size | N/A |
| NPTF Size | N/A |
| Weight | 0.2 LB |
| EAN or UPC | 662536210300 |