- Street Elbow, 3/8 NPTF Male to 3/8 NPTF Female
| NPTF Size | N/A |
| Male Thread Size | 3/8 |
| NPSM Female Size | N/A |
| Female Thread Size | 3/8 NPTF |
| NPTF Female @ 45° Size | N/A |
| Family Name | Hydraulic Fitting |
| Fitting Description | Street Elbow |
| Weight | 0.3 LB |
| EAN or UPC | 662536210232 |

