- Male Connector
- 3/8 NPTF Both Ends
| Male Thread Size | 3/8 |
| NPSM Female Size | N/A |
| NPTF Size | N/A |
| Female Thread Size | N/A |
| NPTF Female @ 45° Size | N/A |
| Fitting Description | Male Connector |
| Family Name | Hydraulic Fitting |
| Weight | 0.1 LB |
| EAN or UPC | 662536210324 |
| Male Thread Size | 3/8 |
| NPSM Female Size | N/A |
| NPTF Size | N/A |
| Female Thread Size | N/A |
| NPTF Female @ 45° Size | N/A |
| Fitting Description | Male Connector |
| Family Name | Hydraulic Fitting |
| Weight | 0.1 LB |
| EAN or UPC | 662536210324 |