- Pipe Plug
- 3/8 NPTF
| NPSM Female Size | N/A |
| Family Name | Hydraulic Fitting |
| Male Thread Size | 3/8 |
| NPTF Female @ 45° Size | N/A |
| Fitting Description | Pipe Plug |
| Female Thread Size | N/A |
| NPTF Size | 3/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 662536210782 |
| NPSM Female Size | N/A |
| Family Name | Hydraulic Fitting |
| Male Thread Size | 3/8 |
| NPTF Female @ 45° Size | N/A |
| Fitting Description | Pipe Plug |
| Female Thread Size | N/A |
| NPTF Size | 3/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 662536210782 |