- Connector, 1/4 NPTF Male to 3/8 NPTF Female
| Female Thread Size | 3/8 NPTF |
| NPTF Female @ 45° Size | N/A |
| NPTF Size | N/A |
| Family Name | Hydraulic Fitting |
| Male Thread Size | 1/4 |
| Fitting Description | Connector |
| NPSM Female Size | N/A |
| Weight | 0.2 LB |
| EAN or UPC | 662536210287 |

