- Y Manifold
- Three 3/8" NPTF Ports
| Family Name | 'Y' Manifold |
| Port | 3/8 in NPTF Female |
| Female Thread Size | 3/8 NPTF |
| Fitting Description | Y |
| NPTF Size | 3/8 in |
| Male Thread Size | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 662536210652 |
| Family Name | 'Y' Manifold |
| Port | 3/8 in NPTF Female |
| Female Thread Size | 3/8 NPTF |
| Fitting Description | Y |
| NPTF Size | 3/8 in |
| Male Thread Size | N/A |
| Weight | 1.0 LB |
| EAN or UPC | 662536210652 |