- 45° Gauge Fitting
- 1/4 NPTF Female, 3/8 NPTF Male & 3/8 NPTF Female
| NPSM Female Size | N/A |
| Fitting Description | 45° Gauge Fitting |
| Male Thread Size | 3/8 |
| NPTF Female @ 45° Size | 0.25 in |
| NPTF Size | N/A |
| Family Name | Hydraulic Fitting |
| Female Thread Size | 3/8 NPTF |
| Weight | 0.6 LB |
| EAN or UPC | 662536305709 |

