- 3/8" ID
- 20 ft Long
- Rubber Hose High Flow
- w/3/8" NPTF Male Ends
description
- Two-ply rated hose reinforced with two braids of high tensile steel wire.
features
- Rubber covering is oil- and weather-resistant
compliances
- MHSA approved
| Burst Pressure [Min] | 20000 psi |
| End Two | 3/8 in NPTF Male |
| Color Code | N/A |
| Length | 20 ft |
| Hose Type | Rubber, Wire Braid |
| Hose I.D. | 3/8 in |
| End One | 3/8 in NPTF Male |
| Operating Pressure [Max] | 10000 psi |
| Weight | 8.1 LB |
| EAN or UPC | 662536181938 |

