- Dust Cap
- 3/8" NPT
description
- Fits male or female 3/8" NPTF half coupler
| Component | Dust Cap |
| Connection Size | 3/8 in NPT |
| Family Name | Hydraulic Coupler Dust Cap |
| Flow Capacity | N/A |
| Weight | 0.28 LB |
| EAN or UPC | 662536192019 |
| Component | Dust Cap |
| Connection Size | 3/8 in NPT |
| Family Name | Hydraulic Coupler Dust Cap |
| Flow Capacity | N/A |
| Weight | 0.28 LB |
| EAN or UPC | 662536192019 |