- 100 Ton, Single - Acting, Spring Return
features
- Solid bronze bearing
- Chrome-plated piston rod
- All base mounting holes 90° from coupler
compliances
- ASME B30.1 compliant
| Oil Capacity | 137 in3 |
| Single/Double-Acting | Single Acting |
| Cylinder Capacity | 100 tons |
| Series | C |
| Outside Dia. | 6.26 in |
| Collar Thread | 6 1/4-12 |
| Rod Internal Thread & Depth (in.) | None |
| Piston Rod Diameter | 4.13 in |
| Retracted Height | 13 1/4 in |
| Weight | 109.9 LB |
| EAN or UPC | 662536000093 |

