- 25 Ton, Single - Acting, Spring Return
features
- Solid bronze bearing
- Chrome-plated piston rod
- All base mounting holes 90° from coupler
compliances
- ASME B30.1 compliant
| Outside Dia. | 3.375 in |
| Rod Internal Thread & Depth (in.) | 1 1/2-16 x 1.00 |
| Retracted Height | 18 3/4 in |
| Single/Double-Acting | Single Acting |
| Cylinder Capacity | 25 tons |
| Oil Capacity | 73 1/2 in3 |
| Collar Thread | 3 5/16-12 |
| Piston Rod Diameter | 2 1/4 in |
| Puller Capacity | 25 tons |
| Series | C |
| Weight | 36.9 LB |
| EAN or UPC | 662536000260 |

