- 5 Ton, Single - Acting, Spring Return
features
- Solid bronze bearing
- Chrome-plated piston rod
- All base mounting holes 90° from coupler
compliances
- ASME B30.1 compliant
| Cylinder Capacity | 5 tons |
| Puller Capacity | 5 tons |
| Oil Capacity | 3.2 in3 |
| Collar Thread | 1 1/2-16 |
| Single/Double-Acting | Single Acting |
| Rod Internal Thread & Depth (in.) | 3/4-16 x 0.63 |
| Outside Dia. | 1.5 in |
| Retracted Height | 6 1/2 in |
| Piston Rod Diameter | 1 in |
| Series | C |
| Weight | 3.55 LB |
| EAN or UPC | 662536000321 |

