- 55 Ton, Single - Acting, Spring Return
features
- Solid bronze bearing
- Chrome-plated piston rod
- All base mounting holes 90° from coupler
compliances
- ASME B30.1 compliant
| Outside Dia. | 5 in |
| Rod Internal Thread & Depth (in.) | None |
| Piston Rod Diameter | 3 1/8 in |
| Oil Capacity | 22.1 in3 |
| Collar Thread | 5-12 |
| Retracted Height | 6 7/8 in |
| Single/Double-Acting | Single Acting |
| Series | C |
| Cylinder Capacity | 55 tons |
| Weight | 33.75 LB |
| EAN or UPC | 662536000352 |

