- 1 ton Capacity
- 4" Max. Spread
applications
- Lift machines
- Spread concrete forms
- Rebar
- Straightening forms
features
- Alloy steel upper and lower jaws
- Jaws are spring-return
- Automatically retracting jaws
compliances
- Conforms to ASME B30.1 standards
| Oil Capacity | 0.63 in3 |
| Capacity | 1 ton |
| Spread [Min] | 0.56 in |
| Length | 9.310 in |
| Spread [Max] | 4 in |
| Weight | 5.55 LB |
| EAN or UPC | 662536001014 |

