- 1 1/2 ton Capacity
- 11 1/2" Max. Spread
applications
- Lift machines
- Spread concrete forms
- Rebar
- Straightening forms
features
- Alloy steel upper and lower jaws
- Jaws are spring-return
- Automatically retracting jaws
compliances
- Conforms to ASME B30.1 standards
| Length | 20.130 in |
| Oil Capacity | 3 1/2 in3 |
| Spread [Max] | 11 1/2 in |
| Spread [Min] | 1.19 in |
| Capacity | 1 1/2 tons |
| Weight | 25.1 LB |
| EAN or UPC | 662536203708 |

