- 12 ton
- 8 51/64" Lift
- Inflatable Jack
features
- Flexible
- Lightweight
- Reinforced
- Multi-layered, aramid construction, widely overlapping on all sides
- Surface has nonskid pattern
- Nonconducting material resists oil, ozone, and most chemicals
- Resists temperatures from -40 °F to 200 °F (long term), 240 °F (short term)
| Lift Capacity | 12 tons |
| Length | 16 in |
| Lift Height | 8.8 in |
| Collapsed Height | 1 in |
| Air Contents @ 116 psi | 3.4 ft3 |
| Weight | 8.0 LB |

