- 46.3 ton
- 16 13/32" Lift
- Inflatable Jack
features
- Flexible
- Lightweight
- Reinforced
- Multi-layered, aramid construction, widely overlapping on all sides
- Surface has nonskid pattern
- Nonconducting material resists oil, ozone, and most chemicals
- Resists temperatures from -40 °F to 200 °F (long term), 240 °F (short term)
| Collapsed Height | 1 in |
| Lift Capacity | 46.3 tons |
| Air Contents @ 116 psi | 25.7 ft3 |
| Length | 29 1/2 in |
| Lift Height | 16.4 in |
| Weight | 29.0 LB |

