- 3.6 ton
- 4 45/64" Lift
- Inflatable Jack
features
- Flexible
- Lightweight
- Reinforced
- Multi-layered, aramid construction, widely overlapping on all sides
- Surface has nonskid pattern
- Nonconducting material resists oil, ozone, and most chemicals
- Resists temperatures from -40 °F to 200 °F (long term), 240 °F (short term)
| Lift Height | 4.7 in |
| Air Contents @ 116 psi | 0.5 ft3 |
| Lift Capacity | 3.6 tons |
| Collapsed Height | 1 in |
| Length | 10 in |
| Weight | 0.0 KG |

