- 7 ton
- 6 19/64" Lift
- Inflatable Jack
features
- Flexible
- Lightweight
- Reinforced
- Multi-layered, aramid construction, widely overlapping on all sides
- Surface has nonskid pattern
- Nonconducting material resists oil, ozone, and most chemicals
- Resists temperatures from -40 °F to 200 °F (long term), 240 °F (short term)
| Length | 12 in |
| Collapsed Height | 1 in |
| Lift Capacity | 7 tons |
| Air Contents @ 116 psi | 1.48 ft3 |
| Lift Height | 6.3 in |
| Weight | 4.0 LB |

